Cleanroom LED Recessed Luminaire

Item #: 1853791

Cat #: 2SRTLGL487000

UPC:

Company wide:
0 in stock
Documents & Guides
LIT 2SRTL G L48 7000LM IAW AF 2SRTL G L48 7000LM IAW AFL MVOLT EZ1 40K 90CRI DWAM, Cleanroom LED Recessed Luminaire

Overview

LIT 2SRTL G L48 7000LM IAW AF 2SRTL G L48 7000LM IAW AFL MVOLT EZ1 40K 90CRI DWAM, Cleanroom LED Recessed Luminaire

For general illumination of clean spaces protecting people, products, processes and production from contamination from the luminaire. SRTL Cleanroom LED luminaires from Lithonia Lighting® are ISO 5-8 (Class 100-100,000), NSF certified and IP65 & IP66 rated, to meet the distinct demands of cleanroom and containment areas.

Also known as: 2SRTLGL487000, LIT2SRTLGL487000

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 80
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 80
Width: 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277