FLOOD 87W 10000LM 5000K SF UNIV DIM BZ

Item #: 1853750

Cat #: X34100LSFU

UPC: 019813509761

Company wide:
0 in stock
Documents & Guides
No Documents Available
FLOOD 87W 10000LM 5000K SF UNIV DIM BZ

Overview

FLOOD 87W 10000LM 5000K SF UNIV DIM BZ
Also known as: 019813509761, X34100LSFU, RABX34100LSFU

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Wattage: 87
Light Technology: LED
Dimmable: Yes
Lumens: 10619
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 10619
Mounting: Trunnion
Wattage: 87
Dimmable: Yes