6" Wafer Trim Ring Adapter, White

Item #: 1853547

Cat #: WF6GRMWJZ

UPC: 194994529231

$ 17.78 EA
Company wide:
44 in stock
Documents & Guides
6 Inch Oversized Wafer Trim Ring Adapter, For WF Series LED Recessed Down Light, Steel, White Finish

Overview

6 Inch Oversized Wafer Trim Ring Adapter, For WF Series LED Recessed Down Light, Steel, White Finish
Also known as: 194994529231, WF6GRMWJZ, LITWF6GRMWJZ

Specifications

Size: 6 in
Color: White
Material: Steel
Diameter: 6 in
Size: 6 in
Material: Steel
Color: White
Diameter: 6 in