LED Low-Profile Enclosed/Gasketed Industrial Fixture

Item #: 1853519

Cat #: FEML4890CRI

UPC:

Company wide:
0 in stock
Documents & Guides
LIT FEM L48 4000LM LPPFL MD MVOLT GZ10 40K 90CRI, LED Low-Profile Enclosed and Gasketed Industrial Fixture, 4 Foot, 4000 Lumen, 4000K, 120-277V

Overview

LIT FEM L48 4000LM LPPFL MD MVOLT GZ10 40K 90CRI, LED Low-Profile Enclosed and Gasketed Industrial Fixture, 4 Foot, 4000 Lumen, 4000K, 120-277V

Specially designed for wet, damp and cold storage locations, the vapor-tight FEM LED luminaire from Lithonia Lighting® withstands rugged environments and is available in 2-foot (L24) 4-foot (L48) and 8-foot (L96) lengths. With its sleek appearance, low profile and numerous options, it is ideal for parking garages, industrial facilities, retail stores, garden centers, food service, and airports.

Also known as: FEML4890CRI, LITFEML4890CRI

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Wattage: 23.800
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4000
Light Technology: LED
Wattage: 23.800