8FT 4L DOUBLE END T8 BYPASS RDY

Item #: 1853489

Cat #: GPS8WA4LT8B2

UPC: 762148286783

Call for price
Company wide:
0 in stock
Documents & Guides
8FT 4L DOUBLE END T8 BYPASS RDY

Overview

8FT 4L DOUBLE END T8 BYPASS RDY

The LED T8-Ready Luminaires feature the look of classic fluorescent luminaires while operating modern single- or double-ended LED T8 Type B lamps. The easy-to-install LED T8-Ready General Purpose Strips maintain that classic look while operating one or two lamps. They are suitable for a wide range of indoor applications including workshops, hallways, laundry rooms and industrial task lighting

Also known as: 762148286783, GPS8WA4LT8B2, TCPGPS8WA4LT8B2

Specifications

Length: 8 ft, 96 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 8 ft, 96 in
Type: Ballast Bypass (Type B)
Light Technology: LED