MC Cable, Aluminum Interlocked Armor, 350/4, 3 AWG Ground

Item #: 1853431

Cat #: Y135004A

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Interlocked Armor, 350 MCM, 4 Conductor Bare Compressed Copper, 3 AWG Ground, 90 Degree Celsius Rating, 600 Volt

Overview

MC Cable, Aluminum Interlocked Armor, 350 MCM, 4 Conductor Bare Compressed Copper, 3 AWG Ground, 90 Degree Celsius Rating, 600 Volt

Conductors are cabled with suitable fillers and bare copper ground conductor Cable core is covered with binder tape

Also known as: Y135004A, OMNY135004A

Specifications

Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 350 kcmil
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Jacket: Aluminum
Conductors: 4
Stranding: Stranded