1-3C XLP/AIA/PVC 600V

Item #: 1853430

Cat #: Y10103A

UPC:

Company wide:
0 in stock
Documents & Guides
1-3C XLP/AIA/PVC 600V MC 1X6 BAR G

Overview

1-3C XLP/AIA/PVC 600V MC 1X6 BAR G

Permitted for use in Class I, Division II and Class II, Division II, and Class III, Division I and II per NEC Article 334

Also known as: Y10103A, OMNY10103A

Specifications

Gauge: 1 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC Coated Aluminum
Gauge: 1 AWG
Color: Gray
Conductors: 1
Jacket: PVC Coated Aluminum
Material: Copper
Volts AC: 600
Stranding: Stranded