BMP21 Plus Series BradyGrip Labels 0.5" x 10', White

Item #: 1853421

Cat #: M21-500-414

UPC: 754473638979

$ 28.49 EA
Company wide:
10 in stock
Thermal Transfer Polyester Labels For Velcro Cable Straps, Color: Black on White, Indoor Use, For Use With Brady BMP®21 Labeler & BMP®21 PLUS Portable Label Printer, 0.5 Inch x 10 Ft Roll, # M21-500-414

Overview

Thermal Transfer Polyester Labels For Velcro Cable Straps, Color: Black on White, Indoor Use, For Use With Brady BMP®21 Labeler & BMP®21 PLUS Portable Label Printer, 0.5 Inch x 10 Ft Roll, # M21-500-414

Brady, known best for developing identification solutions and VELCRO® Brand, for its hook and loop technology, have merged their specialties into this unique material, sporting a durable, printable front and a grippy back with tiny hooks. Its dual functionality offers field technicians what they need most: a fast and efficient way to identify wire and cable bundles. After printing label information on BradyGrip™, it is then placed on VELCRO® Brand ONE-WRAP® Rolls. These rolls are strong, but gentle, adjustable, reusable and can be custom cut to any length - the ideal solution for organizing any type of wire or cable.

Also known as: 754473638979, M21-500-414, BRAM21500414

Specifications

Color: White
Family / Style: BradyGrip
Color: White
Family / Style: BradyGrip