LED Area Luminaire

Item #: 1853393

Cat #: RSX4LEDP340KR5

UPC:

Company wide:
0 in stock
Documents & Guides
LIT RSX4 LED P3 40K R5 ACUITY RSX4 LED P3 40K R5 MVOLT RPA DNAXD

Overview

LIT RSX4 LED P3 40K R5 ACUITY RSX4 LED P3 40K R5 MVOLT RPA DNAXD

With up to 70,000 lumens, the RSX4 can replace up to two 1000W metal halide luminaires, save up to 75% on energy costs and avoid up to eight expensive lamp changes. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX4 is specifically designed to provide one-for-one, and in some cases two-for-one, solutions for replacing existing metal halide or high pressure sodium lighting. RSX4 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.

Also known as: RSX4LEDP340KR5, LITRSX4LEDP340KR5.

Specifications

Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Natural Aluminum
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Natural Aluminum
Light Technology: LED
Volts AC Range: 120 - 277