11 Ft Max Patrol Self-Retracting Lifeline

Item #: 1853310

Cat #: R430011

UPC: 051751136838

$ 215.67 EA
Company wide:
4 in stock
Documents & Guides
11 Ft Max Patrol Self-Retracting Lifeline, Weight Capacity Up To 400 lbs, Includes Dyneema® Polyester Webbing With WebAlert™ To Show When The SRL Is Damaged, High Visibility Webbing Ensures Lifeline Wear & Damage Is Clearly Visible, Material: Dyneema/Polyester & Steel Swivel Snap Hook, Meets ANSI z359.14, Class A & OSHA Standards

Overview

11 Ft Max Patrol Self-Retracting Lifeline, Weight Capacity Up To 400 lbs, Includes Dyneema® Polyester Webbing With WebAlert™ To Show When The SRL Is Damaged, High Visibility Webbing Ensures Lifeline Wear & Damage Is Clearly Visible, Material: Dyneema/Polyester & Steel Swivel Snap Hook, Meets ANSI z359.14, Class A & OSHA Standards

The Werner R430011 11ft Max Patrol Self Retracting Lifeline allows more freedom of movement on the job without lock-up that can inhibit range of motion. Lightweight and compact now with 11ft of web working length, this next generation SRL offers the highest standard in safety and ergonomics. Heavy duty and lightweight, Max Patrol is one of the most compact SRLs on the market while providing protection for workers up to 400 lbs. As an ANSI Class A device, the Max Patrol is ideal for low clearance applications. Max Patrol includes WebAlert™, brightly colored internal webbing designed to show when the product is damaged and needs to be taken out of service. This extra level of inspectability is critical for professionals who rely on high-quality products. The high visibility Dyneema® polyester webbing ensures lifeline wear and damage is clearly visible

Also known as: 051751136838, R430011, WERR430011

Specifications

Length: 11 ft
Weight Capacity: 400 lbs
Length: 11 ft
Weight Capacity: 400 lbs