This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Multi-Functional Neck Gaiter, Moisture Wicking Fabric, Anti-Microbial Treatment Prevents Odors & Bacteria Build-Up, UPF 50+ Sun Protection - Blocks 98% of UV Rays, 86% Polyester, 14% Spandex, Washer and Dryer Safe, Red
Overview
Multi-Functional Neck Gaiter, Moisture Wicking Fabric, Anti-Microbial Treatment Prevents Odors & Bacteria Build-Up, UPF 50+ Sun Protection - Blocks 98% of UV Rays, 86% Polyester, 14% Spandex, Washer and Dryer Safe, Red
The MILWAUKEE® Red Multi-Functional Neck Gaiter is designed to be the go-to face, head, and neck protection on the jobsite. These neck gaiters are made from a moisture-wicking, breathable blend of lightweight Polyester and Spandex. The Milwaukee Gaiter keeps users dry and comfortable all day, whether worn as a face covering, headband, neck guard, or any of the adaptable solutions. The breathable neck gaiters blockout harmful UV rays and prevent odor build-up with built-in UPF sun protection and anti-microbial odor resistance.
Also known as: 045242605002, 423R, MIL423R
Features & Benefits
- Moisture Wicking Fabric Repels Sweat and Water
- Anti-Microbial Treatment Prevents Odors & Bacteria Build-Up
- Sun Protection - Blocks Harmful UV Rays
- 5+ Ways to Wear
- Adaptable Face Covering Solution
- Breathable, Comfortable Fabric
- Washer and Dryer Safe
- 86% Polyester, 14% Spandex
- One Size Fits Most
Specifications
| Color: | Red |
| Material: | Polyester, Spandex |
| Color: | Red |
| Material: | Polyester, Spandex |