This product has been discontinued.

2x4' LED Troffer, 4040L/4000K
Item #: 1853213
Cat #: ZR24-40L-840-10V5-UNV
UPC: 849665039044
Company wide:
0
in stock
Discontinued
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 120-277V, 4040 Lumens, Color Temperature: 4000K, ZR Curved Lens, 0-10V 5% Dimming
Overview
2 Ft. x 4 Ft. LED Troffer, 120-277V, 4040 Lumens, Color Temperature: 4000K, ZR Curved Lens, 0-10V 5% Dimming
The ZR LED troffer provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZR Series delivers from 2,000 to 10,000 lumens and 80 CRI quality light and is perfect for both new construction and renovation. Multiple control options including 0-10V, SmartCast® Technology, Lutron Vive, and Lutron EcoSystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR LED troffer embodies a breakthrough in balancing energy savings, visual comfort and project budgets.
Also known as: 849665039044, ZR24-40L-840-10V5-UNV, CLLZR2440L84010V5U
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 4 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 2 ft |
| Dimmable: | Yes |