14 AWG MTW/TEW 41 Strand TC 600/1000V Yellow

Item #: 1853186

Cat #: L714ST08

UPC:

Company wide:
2,000 in stock
Documents & Guides
14 AWG MTW/TEW 41 Strand TC 600/1000V Yellow UL 1015/1230/1032

Overview

14 AWG MTW/TEW 41 Strand TC 600/1000V Yellow UL 1015/1230/1032
Also known as: L714ST08, OMNL714ST08

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded