Multimode Simplex Fiber Optic Patch Cable, 9'

Item #: 1853164

Cat #: 852-0L9-003

UPC:

$ 1.55 EA
Clearance
Price good while supplies last
Company wide:
85 in stock
Documents & Guides
No Documents Available
Multimode (OM-3) Simplex Fiber Optic Patch Cable, Connector Configuration: LC, Flying Lead Length: 9 Feet

Overview

Multimode (OM-3) Simplex Fiber Optic Patch Cable, Connector Configuration: LC, Flying Lead Length: 9 Feet
Also known as: 852-0L9-003, QUI8520L9003

Specifications

Length: 9 ft
Mounting: Plug
Conductors: 1
Color: Black/Red
Length: 9 ft
Conductors: 1
Mounting: Plug
Color: Black/Red