LED Linear Highbay

Item #: 1853158

Cat #: LLH5D50KUMODS

UPC:

Company wide:
0 in stock
Documents & Guides
EIKO LLH-5D-50K-U-MOD- -(SEN-S1A INSTALLED), LED Linear Highbay, 321 Watt, 42000 Lumen, 5000K, 120-277V

Overview

EIKO LLH-5D-50K-U-MOD- -(SEN-S1A INSTALLED), LED Linear Highbay, 321 Watt, 42000 Lumen, 5000K, 120-277V

When choosing a light source for a given space, ceiling height is an essential consideration. This graphic provides a quick reference for determining which fixture is optimal for a given ceiling height based on lumen output. We’ve used the popular LLH : Linear High Bay as an example; if you’re considering a different EiKO High Bay fixture, look for a lumen output within the range shown here for your ceiling height.

Also known as: LLH5D50KUMODS, EIKLLH5D50KUMODS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 42000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 42000
Dimmable: Yes