3-Head LED Security Flood Light, 3100 Lumen, 4000K, 120V

Item #: 1853135

Cat #: OLF3RH40K120PE

UPC: 889804043877

Company wide:
0 in stock
Documents & Guides
LED Floodlight, Photocell Dusk To Dawn, 3100 Lumen, 36 Watt, 120V, Triple Head, White.

Overview

LED Floodlight, Photocell Dusk To Dawn, 3100 Lumen, 36 Watt, 120V, Triple Head, White.
Also known as: 889804043877, OLF3RH40K120PE, LITOLF3RH40K120PE

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3100
Wattage: 36
Color: White
Mounting: Wall, Ceiling
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 36
Mounting: Wall, Ceiling
Lumens: 3100
Color: White
Light Technology: LED