LED Optic Floodlight

Item #: 1853132

Cat #: PFXL2GH33L45K4

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides

Overview

PFXL2GH33L45K4

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment. Available with heavy duty trunnion or slipfitter

Also known as: PFXL2GH33L45K4, ATAPFXL2GH33L45K4

Specifications

Color Temperature: 4500 (Cool White)
Color: Bronze
Wattage: 218
Light Technology: LED
Dimmable: Yes
Lumens: 32800
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Wattage: 218
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: LED
Lumens: 32800