X34 FLOOD 25W 2500LM LED 120V 3000K 80 CRI BRONZE

Item #: 1853040

Cat #: X3425L830120

UPC: 019813742779

Company wide:
0 in stock
Documents & Guides
No Documents Available
X34 FLOOD 25W 2500LM LED 120V 3000K 80 CRI BRONZE

Overview

X34 FLOOD 25W 2500LM LED 120V 3000K 80 CRI BRONZE
Also known as: 019813742779, X3425L830120, RABX3425L830120

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 25
Lumens: 2610
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 2610
Color: Bronze
Wattage: 25
Mounting: Knuckle
Light Technology: LED