30 Amp, 125 Volt, Grounding - Black

Item #: 1852970

Cat #: 830-E

UPC: 078477320259

$ 31.86 EA
Company wide:
270 in stock
Documents & Guides
30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Angle, Grounding - Black

Overview

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Angle, Grounding - Black

Leviton offers a large selection of 15, 20, 30 and 50 Amp Commercial Grade Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse-resistant, And they’re ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.

Also known as: 078477320259, 830-E, LEV830E

Specifications

Poles: 2
Color: Black
Wattage: 3
Amps: 30
Volts AC: 125
Type: Straight Blade
NEMA Configuration: TT-30P
Poles: 2
Wattage: 3
Volts AC: 125
NEMA Configuration: TT-30P
Color: Black
Amps: 30
Type: Straight Blade