TROFFER

Item #: 1852717

Cat #: BLC2X45000LM40K

UPC: 191848536599

Company wide:
0 in stock
Documents & Guides

Overview

TROFFER
Also known as: 191848536599, BLC2X45000LM40K, LITBLC2X45000LM40K

Specifications

Mounting: Recessed
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 5000
Length: 4 ft
Width: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Wattage: 26
Lumens: 5000
Width: 4 ft
Volts AC Range: 120 - 277