Transformer, Dry Type, 75KVA, 480 Delta - 208Y/120V, 150C Rise

Item #: 1852615

Cat #: 4239234000

UPC: 783795406881

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75KVA, 3-Phase, 480 Delta Primary - 208Y/120 Volt Secondary, 150C Rise, NEMA 3R

Overview

Transformer, Dry Type, 75KVA, 3-Phase, 480 Delta Primary - 208Y/120 Volt Secondary, 150C Rise, NEMA 3R

Jefferson Electric offers a full line of three phase Ventilated Dry Type Transformers within the 600 volt class. Designed to meet the highest industry standards for quality, durability, and reliability in the Commercial, Industrial, Lighting, and OEM Markets.

Also known as: 783795406881, 4239234000, JEF4239234000

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta