This product has been discontinued.

2’ x 4’ Architectural LED Flat Panel with B/U
Item #: 1852577
Cat #: 24-FPL-BL-LED-3000/4000/5000L-DIM10-MVOLT-35K/40K/50K/85-0-EMG-LED-1OW
UPC: 194672022535
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
2’ x 4’ Architectural LED Flat Panel Backlit with Multiple Lumens: 3000/4000/5000 and CCT: 3500K/4000K/5000K. Includes: 10W Emergency Ballast.
Overview
2’ x 4’ Architectural LED Flat Panel Backlit with Multiple Lumens: 3000/4000/5000 and CCT: 3500K/4000K/5000K. Includes: 10W Emergency Ballast.
The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1x4, 2x2, and 2x4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672022535, 24-FPL-BL-LED-3000/4000/5000L-DIM10-MVOLT-35K/40K/50K/85-0-EMG-LED-1OW, ETE24FPLBLLEDEMG1
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Wattage: | 39, 30, 49 |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 39, 30, 49 |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Lumens: | 5000, 4000, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |