
2’ x 2’ Architectural LED Flat Panel
Item #: 1852573
Cat #: 22-FPL-BL-LED-2000L/3000L/4000L-DIM10-MVOLT-35K/40K/50k/85-0-EMG-LED-10W
UPC: 194672022511
$ 325.22 EA
Company wide:
0
in stock
Documents & Guides
2’ x 2’ Architectural LED Flat Panel Backlit with Multiple Lumens and CCT, Lumens: 2000/3000/4000, CRI 85+
Overview
2’ x 2’ Architectural LED Flat Panel Backlit with Multiple Lumens and CCT, Lumens: 2000/3000/4000, CRI 85+
The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1x4, 2x2, and 2x4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672022511, 22-FPL-BL-LED-2000L/3000L/4000L-DIM10-MVOLT-35K/40K/50k/85-0-EMG-LED-10W, ETE22FPLBLLED234EM
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2000, 4000, 3000, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 28.800 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000, 4000, 3000, Selectable |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Wattage: | 28.800 |