3 AWG THHN/THWN-2 Stranded Copper, Brown, 2500'

Item #: 1852549

Cat #: 3THHNCSTRBROX2500

UPC: 048243632831

$ 2.40 FT
Company wide:
18,807 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It's designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable.

Also known as: 048243632831, 3THHNCSTRBROX2500

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Gauge: 3 AWG
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded