Tray Cable, Type TC/TC-ER, 6-3, 600V

Item #: 1852509

Cat #: 603TCGVN

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC/TC-ER, 6 AWG, 3 Conductor, 600V, THHNTHWN- Insulation, with Ground, PVC Jacket

Overview

Tray Cable, Type TC/TC-ER, 6 AWG, 3 Conductor, 600V, THHNTHWN- Insulation, with Ground, PVC Jacket

Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts. Approved for direct burial and outdoors in cable trays where sunlight resistant is required. Also may be installed in wet or dry locations or in areas exposed to chemicals and oils.

Also known as: 603TCGVN, PRI603TCGVN

Specifications

Conductors: 3
Gauge: 6 AWG
Conductors: 3
Gauge: 6 AWG