LED High Bay

Item #: 1852482

Cat #: IBG36000LMSEFAF

UPC:

Company wide:
0 in stock
Documents & Guides
LITIBG36000LMSEFAF

Overview

LITIBG36000LMSEFAF

Ideal one-for-one replacement of conventional HID and fluorescent high bay systems. Applications include warehousing, manufacturing, gymnasiums, and other large indoor spaces with mounting heights up to 60'

Also known as: IBG36000LMSEFAF, LITIBG36000LMSEFAF

Specifications

Lumens: 36000
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Wattage: 178
Light Technology: LED
Shape: Rectangular
Lumens: 36000
Length: 24 in , 2 ft
Wattage: 178
Shape: Rectangular
Width: 24 in, 2 ft
Color: White
Light Technology: LED