Grounding Bushing, 2-1/2", Threaded, Insulated, Malleable Iron

Item #: 0185246

Cat #: GIB250L20AC

UPC: 781381091190

$ 45.03 EA
Company wide:
235 in stock
2-1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

2-1/2 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.

Also known as: 781381091190, GIB250L20AC, APPGIB250L20AC

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in