LED Solar Area light

Item #: 1852441
Cat #: SL-SAL-HYB-30W-40K-SF-BK-G1
UPC: 844006049805
$ 404.05 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
LED Solar Area light; Hybrid 365 area light switches from cost-free solar to line voltage, only when the long-lasting battery is depleted; 30W; 5900 lmn; 4000K; 120-277V. Up to 250W HID Equivalent. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page).

Overview

LED Solar Area light; Hybrid 365 area light switches from cost-free solar to line voltage, only when the long-lasting battery is depleted; 30W; 5900 lmn; 4000K; 120-277V. Up to 250W HID Equivalent. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page).
Solera Solar Lighting Hybrid 365 introduces game-changing technology to leverage both solar and line voltage to power bright LED area lights, all night - every night. Hybrid 365 has an intelligent control module that knows to switch from cost-free solar power to line voltage only when the battery is depleted. Solera Solar Lighting’s unique all-in-one design delivers high performance, ease of installation and adjustability – unlike any other solar lighting.
Also known as: 844006049805, SL-SAL-HYB-30W-40K-SF-BK-G1, LGDSLSALHYB30W40KS

Specifications

Volts AC: 120/277, 120, 277
Color Temperature: 4000 (Cool White)
Lumens: 5900
Wattage: 30
Dimmable: No
Volts AC: 120/277, 120, 277
Lumens: 5900
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 30

Customer Reviews

No reviews for this product
(0)