80W/LED/HID-HB/4K/120-277V

Item #: 1852304

Cat #: S13112

UPC: 045923131127

Company wide:
0 in stock
80 Watt - LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass; 120-277 Volt

Overview

80 Watt - LED HID Replacement; 4000K; Mogul extended Base; Type B Ballast Bypass; 120-277 Volt

Satco's S13112 80 watt 10000 lumen Hi-Bay LED HID Type B ballast bypass replacement lamp with built in surge protection is perfect for industrial and commercial applications. The translucent white bulb features a mogul extended base and a beam spread of 115 degrees. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.

Also known as: 045923131127, S13112, SATS13112

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 10000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Lumens: 10000
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 80
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277