Ölflex® Tray II Unshielded Flexible Tray Cable, 8 AWG, 4 Conductor

Item #: 1852223

Cat #: 220804

UPC: 044773099793

$ 9.12 FT
Company wide:
558 in stock
Documents & Guides
Ölflex® Tray II Unshielded Flexible Tray Cable, Stranded, Thermoplastic Polymer Jacket, PVC/Nylon Insulation, 8 AWG, 4 Conductor, 600V, Black

Overview

Ölflex® Tray II Unshielded Flexible Tray Cable, Stranded, Thermoplastic Polymer Jacket, PVC/Nylon Insulation, 8 AWG, 4 Conductor, 600V, Black

LAPP ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.

Also known as: 044773099793, 220804, LAP220804

Specifications

Color: Black
Conductors: 4
Gauge: 8 AWG
Color: Black
Gauge: 8 AWG
Conductors: 4