2" J-Hook Wide Base w/Retainer

Item #: 1852064

Cat #: CJ32H

UPC: 800388472648

$ 4.49 EA
Company wide:
0 in stock
Documents & Guides
2" J-Hook Wide Base w/Retainer, Load Capacity: 65 lbs., Cable Capacity: 4-PAIR UTP CAT 5E: 119, CAT 6: 81, CAT 6A: 48

Overview

2" J-Hook Wide Base w/Retainer, Load Capacity: 65 lbs., Cable Capacity: 4-PAIR UTP CAT 5E: 119, CAT 6: 81, CAT 6A: 48
Also known as: 800388472648, CJ32H, CBFCJ32H

Specifications

Diameter: 2 in
Material: Pre-Galvanized Steel
Diameter: 2 in
Material: Pre-Galvanized Steel