3/4" J-Hook Wide Base w/Retainer Clip

Item #: 1852062

Cat #: CJ12H

UPC: 800388472389

$ 2.11 EA
Company wide:
0 in stock
Documents & Guides
3/4" J-Hook Wide Base w/Retainer, Load Capacity: 65 lbs., Cable Capacity: 4-PAIR UTP CAT 5E: 34, CAT 6: 23, CAT 6A: 13

Overview

3/4" J-Hook Wide Base w/Retainer, Load Capacity: 65 lbs., Cable Capacity: 4-PAIR UTP CAT 5E: 34, CAT 6: 23, CAT 6A: 13

J-Hooks provide an easy-to-install, non-continuous cable support for all types of telecommunication, data and power cabling. They also are perfect for low voltage building cable management and fire protection cabling. Our CJH Series is engineered to provide stress-free cable support for multiple cables and features a structural design for optimal strength and tapered edges to reduce cable sheath damage. Multiple pre-drilled holes reduce on-site modification at installation. J-Hooks can be attached to a variety of structures and are available with multiple attachment options that allow quick and easy cable installation virtually anywhere. The CJHP Series J-Hooks are plenum rated, plastic coated and feature a built in latch that allows you to lock the bendable flap into place – and unlock easier. CJHP hooks also combine the best features of both metal and plastic, providing strength and a slick, no-burr surface to make pulling cable easy. All CJHP hooks are plenum safe.

Also known as: 800388472389, CJ12H, CBFCJ12H

Specifications

Size: 3/4 in
Material: Pre-Galvanized Steel
Size: 3/4 in
Material: Pre-Galvanized Steel