1' x 4' Backlit Panel Frame Kit

Item #: 1851947

Cat #: 65-595

UPC: 045923655623

Company wide:
0 in stock
1 ft. x 4 ft. Backlit Panel Frame Kit; White Finish

Overview

1 ft. x 4 ft. Backlit Panel Frame Kit; White Finish
Also known as: 045923655623, 65-595, SAT65595

Specifications

Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Aluminum
Light Technology: LED
Standards: California Proposition 65
Dimmable: No