Pressure Transmitter

Item #: 1851823

Cat #: PT100PSIG2003I2

UPC:

Call for price
Company wide:
36 in stock
Pressure Transmitter, Pressure Range: 0 - 100 PSI Rel. Volts: 7-33VDC, Output: 4-20MA, Process Connection 1/4"-18 NPT Male Thread, Plug In Device: M12x1, Housing: Stainless-Steel/Plastic, IP67.

Overview

Pressure Transmitter, Pressure Range: 0 - 100 PSI Rel. Volts: 7-33VDC, Output: 4-20MA, Process Connection 1/4"-18 NPT Male Thread, Plug In Device: M12x1, Housing: Stainless-Steel/Plastic, IP67.
Also known as: PT100PSIG2003I2, TURPT100PSIG2003I2

Specifications

Material: Plastic, Stainless Steel
Type: Pressure Transmitter
Material: Plastic, Stainless Steel
Type: Pressure Transmitter