Sustainable

LED Vapor Tight Luminaire, 4', Selectable CCT/Lumen, 120-277V

Item #: 1851790
Cat #: 4OWVS1LED4000L
UPC: 194672016367
$ 124.07 EA
Company wide:
21 in stock
4-OWVS1-LED-4000L/5000L/6000L-DIM10-MVOLT-35K/40K/50K-85, LED Vapor Tight Luminaire, 4 Foot, Selectable CCT/Lumen, 85 CRI, 120-277 Volt, Dimmable

Overview

4-OWVS1-LED-4000L/5000L/6000L-DIM10-MVOLT-35K/40K/50K-85, LED Vapor Tight Luminaire, 4 Foot, Selectable CCT/Lumen, 85 CRI, 120-277 Volt, Dimmable
The OWVS LED Vapor Tight is a wet location luminaire designed to withstand exposure to harsh weather and areas where water might be a hazard. Qualifies as emergency lighting, which lights a safe path of egress for evacuation. Shallow, lightweight design permits quick, easy installation. A wide beam spread and excellent glare control make it perfect for a number of egress lighting applications. Complies with building and safety codes to safely light parking garages, schools, car washes, corridors, hallways, stairways, food processing, cold storage, and other industrial facilities.
Also known as: 194672016367, 4OWVS1LED4000L, ETE4OWVS1LED4000L

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 4000, 6000, Selectable
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft
Lumens: 5000, 4000, 6000, Selectable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)