2-Gang Weatherproof Box

Item #: 1851774

Cat #: 30272

UPC: 095327302722

$ 20.28 EA
Company wide:
4 in stock
Documents & Guides
2-Gang Weatherproof Box with (7) 3/4 Inch Outlets, 3 Inch Each End, 1 in Back

Overview

2-Gang Weatherproof Box with (7) 3/4 Inch Outlets, 3 Inch Each End, 1 in Back

This heavy-duty electrical box from Mulberry is built for reliable performance in demanding commercial and industrial applications. Designed with durable construction and multiple 3/4" I.P.S. holes for versatile installation, it offers the flexibility needed for a wide range of wiring configurations. Supplied with lugs and mounting screws, it helps simplify installation while providing secure device support. Engineered for strength, convenience, and long-lasting service, this box is a dependable choice for professional electrical installations.

Also known as: 095327302722, 30272, MUL30272

Specifications

Gangs: 2
Gangs: 2