120VAC, Sp.Red, T2-#2 Base

Item #: 1851719

Cat #: 2SBF200OER120

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Miniature LED Lamp, 1.69"Lx0.295"W, Super Red, 120Vac

Overview

Miniature LED Lamp, 1.69"Lx0.295"W, Super Red, 120Vac
Also known as: 2SBF200OER120, LET2SBF200OER120

Specifications

No Specifications Available