12" LED Hardscape Fixture, 27K, Bronze

Item #: 1851682

Cat #: 16102AZT27

UPC: 783927538336

$ 199.99 EA
Company wide:
0 in stock
Documents & Guides
12" LED Hardscape Fixture, 12V, 85 Lumens, Color Temperature: 2700K, Textured Architectural Bronze

Overview

12" LED Hardscape Fixture, 12V, 85 Lumens, Color Temperature: 2700K, Textured Architectural Bronze

The 12V LED Hardscape light is an integrated, fully sealed LED fixture with a 270° pivot rotation from a mounting bracket which allows you to place the light precisely where it's needed. The 12" length option fits most design applications with a 2700K color temperature in a Architectural Bronze (AZT) finish. Custom optics ensure smooth, uniform light distribution virtually eliminating any hotspots or glare. Integrated with a 4kV surge protection to defend against power surges and irregularities.

Also known as: 783927538336, 16102AZT27, KIC16102AZT27

Specifications

Lumens: 85
Width: 12 in, 1 ft
Color: Bronze
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 85
Color: Bronze
Light Technology: LED
Width: 12 in, 1 ft
Color Temperature: 2700 (Warm White)