Borescope for Android® Devices

Item #: 1851662
Cat #: ET16
UPC: 092644692987
$ 39.97 EA
Company wide:
2 in stock
Documents & Guides
Borescope for Android® Devices, Borescope Connects To Android On-The-Go (OTG) Version 4.0 Or Higher Devices; NOT For iPhones Or iPads, Waterproof IP67 0.35-Inch (9 mm) Camera, Armored 10-Foot (3 m) Gooseneck Cable, Six White LEDs With Adjustable Brightness Control, Direct USB Type-C Connection With Adapter For Micro-USB, Includes Borescope, Case, Micro-USB Adapter, & Instruction Manual

Overview

Borescope for Android® Devices, Borescope Connects To Android On-The-Go (OTG) Version 4.0 Or Higher Devices; NOT For iPhones Or iPads, Waterproof IP67 0.35-Inch (9 mm) Camera, Armored 10-Foot (3 m) Gooseneck Cable, Six White LEDs With Adjustable Brightness Control, Direct USB Type-C Connection With Adapter For Micro-USB, Includes Borescope, Case, Micro-USB Adapter, & Instruction Manual
Klein Tools ET16 Borescope is a borescope with a 0.35-Inch (9 mm) camera surrounded by 6 LEDs attached to a 10-Foot (3.0 m) armored gooseneck. The digital camera has a USB Type-C (and micro-USB) connection for most Android® (OTG 4.0 or higher) smartphones and devices. The camera output is displayed on the Android® device using the Klein Tools Borescope App, available free at Kleintools.com
Also known as: 092644692987, ET16, KLEET16

Specifications

Type: Inspection Camera
Length: 10 ft
Diameter: 0.350 in
Type: Inspection Camera
Diameter: 0.350 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)