This product has been discontinued.

C-Lite® Flat Panel Troffer, 2x2', 37L/50K
Item #: 1851617
Cat #: C-TR-C-FP22-37L-50
UPC: 849665038245
Company wide:
0
in stock
Discontinued
Documents & Guides
C-Lite® Flat Panel Troffer, 2 Ft. x 2 Ft., 31 Watt, 3,675 Lumens, Color Temperature: 5000K, White
Overview
C-Lite® Flat Panel Troffer, 2 Ft. x 2 Ft., 31 Watt, 3,675 Lumens, Color Temperature: 5000K, White
Also known as: 849665038245, C-TR-C-FP22-37L-50, CLLCTRCFP2237L50KW
Specifications
| Color Temperature: | 5000 (Bright White) |
| Width: | 24 in, 2 ft |
| Lumens: | 3675 |
| Wattage: | 31 |
| Length: | 24 in , 2 ft |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 3675 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Wattage: | 31 |
| Color: | White |
| Dimmable: | Yes |