Conduit Hub, Type: Bonding, Size: 1", Insulated, Steel

Item #: 0185159

Cat #: HUB100B

UPC: 781381627573

$ 20.75 EA
Company wide:
16 in stock
Documents & Guides
Conduit Hub, 1 in, Material: Steel, Insulated Throat, Recessed Neoprene ring, Watertight.

Overview

Conduit Hub, 1 in, Material: Steel, Insulated Throat, Recessed Neoprene ring, Watertight.
Also known as: 781381627573, HUB100B, APPHUB100B

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel