165W LED Adjustable Highbay

Item #: 1851588

Cat #: 65-645

UPC: 045923674365

Company wide:
0 in stock
LED Adjustable High bay; 165 Watt; 4000K; White Finish; 120-277 Volt

Overview

LED Adjustable High bay; 165 Watt; 4000K; White Finish; 120-277 Volt

The nature of a traditional high bay is to put out as much light in the widest range possible. On paper this sounds like a good plan, but in form and function it can be quite literally blinding and inefficient. Whether you're trying to reach that top box on a warehouse shelf or tracking a volleyball in a gymnasium during the state championship, no one wants to be left seeing spots from powerful overhead lighting. The graceful articulation of the individual panels on our adjustable high bay puts the power of directionality in your hands. | Introducing the new high standard for linear high bays.. Fully adjustable directional light output puts control in your hands! The nature of a traditional high bay is to put out as much light in the widest range possible. On paper this sounds like a good plan, but in form and function it can be quite literally blinding and inefficient. Whether you're trying to reach that top box on a warehouse shelf or tracking a volleyball in a gymnasium during the state championship, no one wants to be left seeing spots from powerful overhead lighting. The graceful articulation of the individual panels on our adjustable high bay puts the power of directionality in your hands. Along with a full suite of accessories including PIR and Microwave sensors, surface and pendant mount kits, and an Emergency battery backup unit, you now have the ability to light what you want the way you want to see it lit!

Also known as: 045923674365, 65-645, SAT65645

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 165
Material: Aluminum Alloy
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 22970
Color Temperature: 4000 (Cool White)
Material: Aluminum Alloy
Standards: California Proposition 65
Dimmable: Yes
Lumens: 22970
Wattage: 165
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277