8W G40 LED Lamp, 30K

Item #: 1851498

Cat #: S11368

UPC: 045923113680

Company wide:
0 in stock
Documents & Guides
8 Watt G40 LED; Soft White; Medium Base; 3000K; 120 Volt

Overview

8 Watt G40 LED; Soft White; Medium Base; 3000K; 120 Volt

Satco's S11368 8-watt LED bulb is an elegant lighting solution for the home. Illuminate dining rooms, living rooms, and office spaces with this dimmable, white bulb. This globe shaped lamp has a beam spread of 360 degrees, and delivers 15,000 hours of warm white light.

Also known as: 045923113680, S11368, SATS11368

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Wattage: 8
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: G40 (Globe)
Lumens: 800
Color Rendering Index (CRI): 90
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Metal
Wattage: 8
Light Technology: LED