LED Retrofit Module, 18W/5000K, Vapor Tight

Item #: 1851456

Cat #: VTR2

UPC: 783936176598

$ 85.97 EA
Clearance
Price good while supplies last
Company wide:
53 in stock
Documents & Guides
LED Retrofit Module, 18 Watt, 120 VAC/60 Hz, Lumens: 1,085, Color Temperature: 5000K, CRI: 70, Polycarbonate Lens

Overview

LED Retrofit Module, 18 Watt, 120 VAC/60 Hz, Lumens: 1,085, Color Temperature: 5000K, CRI: 70, Polycarbonate Lens
Also known as: 783936176598, VTR2, KILVTR2

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Wattage: 18
Volts AC: 120
Color Temperature: 5000 (Bright White)
Light Technology: LED