2' Rigmaster Industrial Area Luminaire, 40K

Item #: 1851027

Cat #: IRML22CPLBUNGW

UPC: 781381458788

$ 812.04 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. Rigmaster Industrial Area Luminaire, 4000K

Overview

2 Ft. Rigmaster Industrial Area Luminaire, 4000K
Also known as: 781381458788, IRML22CPLBUNGW, APPIRML22CPLBUNGW

Specifications

Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft