LED Luminaire, 145 Watt, 18200 Lumen, 5000K, 347-480V

Item #: 1849908

Cat #: MLGH6CD5BH

UPC: 781381468978

$ 2833.88 EA
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 145 Watt, 18200 Lumen, 5000K, 70 CRI, 347-480 Volt, Type V Distribution, Diffused Polycarbonate Globe, No Mounting Hood, Replaces 400-600W HID

Overview

LED Luminaire, 145 Watt, 18200 Lumen, 5000K, 70 CRI, 347-480 Volt, Type V Distribution, Diffused Polycarbonate Globe, No Mounting Hood, Replaces 400-600W HID

Typical applications include pulp and paper mills, processing plants, chemical plants, oil refineries, foundries, manufacturing plants, storage areas, waste and sewage treatment, parking garages, and other areas where dust, water, dirt and rough usage are a problem.

Also known as: 781381468978, MLGH6CD5BH, APPMLGH6CD5BH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 145
Lumens: 18000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 18000
Volts AC: 347 - 480
Wattage: 145
Light Technology: LED