Unflanged Junction Box, WYS Type, NEMA 3R, 10 x 10 x 4", Cast Iron

Item #: 1849466
Cat #: W-YS-101004
UPC: 781381870733
$ 837.73 EA
Company wide:
0 in stock
Unflanged Junction Box, WYS Type, Raintight/Dust-Tight, NEMA 3R, 10 x 10 x 4", Cast Iron, For Surface Mounting

Overview

Unflanged Junction Box, WYS Type, Raintight/Dust-Tight, NEMA 3R, 10 x 10 x 4", Cast Iron, For Surface Mounting
Also known as: 781381870733, W-YS-101004, APPWYS101004

Specifications

Depth: 4 in
Material: Cast Iron
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 10 in
IP/NEMA Rating: NEMA 3R
Material: Cast Iron
Height: 10 in

Customer Reviews

No reviews for this product
(0)