AJBEW Cast Junction Box, NEMA 7/9, 30 x 30 x 12"

Item #: 1849363

Cat #: AJBEW242408QRP

UPC: 781381189323

$ 21676.29 EA
Company wide:
0 in stock
AJBEW Cast Junction Box, NEMA 7/9, Explosionproof, Dust-Ignitionproof, 30 x 30 x 12, Cast Iron

Overview

AJBEW Cast Junction Box, NEMA 7/9, Explosionproof, Dust-Ignitionproof, 30 x 30 x 12, Cast Iron

AJBEW Explosionproof junction boxes are used where hazardous materials are handled or stored. Enclosures may be used to house terminals for splicing wires, pull box, bus box.

Also known as: 781381189323, AJBEW242408QRP, APPAJBEW242408QRP

Specifications

Width: 30 in
Material: Cast Iron
Height: 30 in
Depth: 12 in
IP/NEMA Rating: NEMA 7, NEMA 9
Width: 30 in
Height: 30 in
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Cast Iron
Depth: 12 in