2'x4' LED Light Panel Retrofit, 3500K

Item #: 1849254

Cat #: PRT435

UPC: 706762778903

$ 91.37 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Light Panel Retrofit, 50 Watt, 120-277 Volt, 6250 Lumens, Color Temperature: 3500K

Overview

2 Ft. x 4 Ft. LED Light Panel Retrofit, 50 Watt, 120-277 Volt, 6250 Lumens, Color Temperature: 3500K

Combining top-of-the-line efficiency with a stylish, modern design, the LED Light Panel Retrofit is an ideal solution for updating interior grid ceiling applications. It can accommodate all standard sizes of fluorescent troffers, including 2’ x 4’, 2’ x 2’ or 1’ x 4’, and it’s patented design makes installation simple and quick. The kit can be installed by one person in less than two minutes, without breaking into the ceiling plenum

Also known as: 706762778903, PRT435, LTRPRT435

Specifications

Width: 24 in, 2 ft
Lumens: 6250
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 6250
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277