Continuously Corrugated Welded Cable (CCW) 2/3, 5/8kV, Armored

Item #: 1849233

Cat #: MVE30203

UPC:

Company wide:
0 in stock
Documents & Guides
Continuously Corrugated Welded Cable (CCW) 2/3, 5/8kV, Armored, Shielded, Variable Frequency Drive Cable, EPR Insulation, PVC Jacket

Overview

Continuously Corrugated Welded Cable (CCW) 2/3, 5/8kV, Armored, Shielded, Variable Frequency Drive Cable, EPR Insulation, PVC Jacket

Continuously Corrugated Welded (CCW) cable is a robust, armored industrial cable featuring a continuously welded and corrugated aluminum sheath around the conductor core. It is designed for maximum protection against moisture, gases, and physical abuse in harsh environments, often acting as an impermeable alternative to conduit in hazardous locations.

Also known as: MVE30203, OMNMVE30203

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 2 AWG
Shielding: Shielded
Conductors: 3
Color: Black
Shielding: Shielded
Material: Copper
Gauge: 2 AWG